Drum Fan, 42 in Blade Dia, 44.88 in L x 45.67 in D x 13.98 in W

  • Mfr # 30342A

  • Zoro # G812538767


product price:  $786.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Max. Depth
45.67 in
Width
13.98 in
Length
44.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30342A
Zoro #
G812538767
UPC #
663126303426
Country of Origin
China

Dimensions

Blade Diameter
42 in
Max. Depth
45.67 in
Width
13.98 in
Length
44.88 in

Details

Item
Drum Fan

Description

42-Inch Belt Drive Drum Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.