Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan, Wall Mount, 30 in Blade Dia, Oscillating

  • Mfr # 30334A

  • Zoro # G912538865


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Oscillating
Width
7.48 in
Fan Mounting Location
Wall
Max. Depth
39.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30334A
Zoro #
G912538865
UPC #
663126303341
Country of Origin
China

Dimensions

Blade Diameter
30 in
Width
7.48 in
Max. Depth
39.96 in
Length
31.89 in

Details

Oscillation
Oscillating
Item
Fan
Fan Mounting Location
Wall

Description

30-Inch Oscillating Wall Mount Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.