High Velocity Floor Fan, 20 in Blade Dia, 23.23 in L x 22.44 in D x 6.14 in W

  • Mfr # 30320A

  • Zoro # G712538843


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Blade Diameter
20 in
Width
6.14 in
Max. Depth
22.44 in
Length
23.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30320A
Zoro #
G712538843
UPC #
663126303204
Country of Origin
China

Dimensions

Blade Diameter
20 in
Width
6.14 in
Max. Depth
22.44 in
Length
23.23 in

Details

Item
High Velocity Floor Fan

Description

High Velocity 20-Inch Floor Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.