Zoro Homepage

Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets

  • Mfr # ATD-5954

  • Zoro # G710736197


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
1,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
11 to 14V DC
Inverter Output Voltage
100 to 120V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD-5954
Zoro #
G710736197
UPC #
663126059545
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
11 to 14V DC
Inverter Output Voltage
100 to 120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Clamps
Number of Outlets
3

Description

1500-Watt Power Inverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.