Tilt Drum Fan, 24 in Blade Dia, 30.12 in L x 28.43 in D x 9.33 in W

  • Mfr # 30324A

  • Zoro # G712538799


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Width
9.33 in
Length
30.12 in
Max. Depth
28.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30324A
Zoro #
G712538799
UPC #
663126303242
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
9.33 in
Length
30.12 in
Max. Depth
28.43 in

Details

Item
Tilt Drum Fan

Description

24-Inch Tilting Drum Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.