Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1040 Ceiling Tilt Back 2 Back

  • Mfr # ATC-TH-1040-CT-B2B

  • Zoro # G5956457


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Product Type
Mounting Adapter
Features
Pan, Quick Release Mechanism, Tilt
Compatibility
Atdec Telehook Ceiling Mount: TH-1040-CTS, TH-1040-CTL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC-TH-1040-CT-B2B
Zoro #
G5956457
UPC #
881493006041
Country of Origin
China

Details

Color
Silver
Material
Steel
Product Type
Mounting Adapter
Features
Pan, Quick Release Mechanism, Tilt
Compatibility
Atdec Telehook Ceiling Mount: TH-1040-CTS, TH-1040-CTL

Description

This ATDEC brand 1040 Ceiling Tilt Back 2 Back is made of steel and is silver in color. It is a mounting adapter type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.