Zoro Homepage

AF VESA HEAD

  • Mfr # AF-HV

  • Zoro # G512423240


product price: $7.39
/ea

Key Features

Features
Quick Release Mechanism
Device Supported
Monitor
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-HV
Zoro #
G512423240
UPC #
-
Country of Origin
China

Details

Item
Mounting Arm
Features
Quick Release Mechanism
Device Supported
Monitor
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Number of Displays Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.