Atdec 27.9" ergonomic monitor arm - 1 Display(s) Supported - 20 lb Load Capacity - Aluminum

  • Mfr # AWM-A71-S

  • Zoro # G112184831


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
20 lb
Features
Cable Management, Adjustable Tilt, Pan, Quick Release Mechanism, Recyclable, Rotation Stop
Maximum Load Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWM-A71-S
Zoro #
G112184831
UPC #
-
Country of Origin
China

Details

Color
Silver
Material
Aluminum
Weight Capacity
20 lb
Features
Cable Management, Adjustable Tilt, Pan, Quick Release Mechanism, Recyclable, Rotation Stop
Item
Mounting Arm
Maximum Load Capacity
20 lb
Number of Displays Supported
1
Device Supported
Curved Screen Display, Flat Panel Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.