Atdec 27.9" ergonomic monitor arm - 1 Display(s) Supported - 20 lb Load Capacity
Mfr # AWM-A71-W
Zoro # G912184796
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Color
White
Weight Capacity
20 lb
Series
AWM
Maximum Load Capacity
20 lb
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AWM-A71-W
Zoro #
G912184796
UPC #
-
Country of Origin
China
Details
Color
White
Weight Capacity
20 lb
Series
AWM
Item
Mounting Arm
Maximum Load Capacity
20 lb
Device Supported
Monitor
Number of Displays Supported
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.