Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atdec 5.3in post - Silver - 10 year warranty - All mounting hardware included

  • Mfr # AWM-P13-S

  • Zoro # G812423452


product price: $32.89
/ea

Key Features

Color
Silver
Material
Aluminum
Height
5.3"
Series
AWM
Features
Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWM-P13-S
Zoro #
G812423452
UPC #
-
Country of Origin
China

Dimensions

Height
5.3"

Details

Color
Silver
Material
Aluminum
Series
AWM
Features
Cable Management
Item
Mounting Post
Device Supported
Mounting Arm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.