Zoro Homepage

Atdec 70.87" Post-Blk - Aluminum

  • Mfr # ADB-U180-B

  • Zoro # G112423312


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Length
70.9"
Device Supported
Mounting Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADB-U180-B
Zoro #
G112423312
UPC #
-
Country of Origin
China

Dimensions

Length
70.9"

Details

Color
Black
Material
Aluminum
Item
Mounting Post
Device Supported
Mounting Rail

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.