Atdec Arm Channel Clamp silver - Aluminum
Mfr # AWM-LC-S
Zoro # G412312538
product price: $47.49
/eaKey Features
Color
Silver
Material
Aluminum
Series
AWM
Features
Recyclable
Device Supported
Wall Channel, Post, Mounting Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWM-LC-S
Zoro #
G412312538
UPC #
-
Country of Origin
China
Details
Color
Silver
Material
Aluminum
Series
AWM
Item
Clamp Mount
Features
Recyclable
Device Supported
Wall Channel, Post, Mounting Arm
Compatibility
Atdec Posts - AWM-P13, AWM-P40, AWM-P75, Atdec Wall Channels - AWM-W35, AWM-W6, Atdec Dynamic Arm - AWM-DB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.