Zoro Homepage

Atdec Base white - 1 Display(s) Supported

  • Mfr # AWM-LB-W

  • Zoro # G5302018


product price: $25.99
/ea

Key Features

Color
White
Series
AWM
Compatibility
Atdec AWM-DB Dynamic Arm
Product Type
Mounting Base
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWM-LB-W
Zoro #
G5302018
UPC #
881493012868
Country of Origin
United States

Details

Color
White
Item
Mounting Base
Series
AWM
Compatibility
Atdec AWM-DB Dynamic Arm
Product Type
Mounting Base
Number of Displays Supported
1
Device Supported
Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.