Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATDEC CEILING MOUNT FOR MEDIUM DISPLAY, LONG POLE - LOADS UP TO 55LB - BLACK - V

  • Mfr # TH-1040-CTL

  • Zoro # G814903341


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Package Contents
(1) Ceiling Plate(1) Large VESA Plate(1) Small VESA Plate(1) Ceiling Plate Cover(1) Pole Assembly(1) Tension Tool(4) Coach Screw(4) Nylon Anchor(4) M4 Washer(4) M5 Washer(4) M10 Washer(4) M4 Spacer(4) M5 Spacer(4) M6 Spacer(1) Security Screw(1) Set Screw(1) 2mm Allen Key(1) 2.5mm Allen Key(1) 3mm Allen Key(1) 5mm Allen Key(4) M(4) 16mm Display Mounting Screws(4) M(4) 25mm Display Mounting Screws(4) M(5) 16mm Display Mounting Screws(4) M(5) 25mm Display Mounting Screws(4) M(6) 16mm Display Mounting Screws(4) M(6) 30mm Display Mounting Screws
VESA Mount Compatible
Yes
Maximum Screen Size Supported
63"
Assembly Required
Yes
Height Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-1040-CTL
Zoro #
G814903341
UPC #
881493006010
Country of Origin
China

Dimensions

Maximum Screen Size Supported
63"
Height Adjustable
Yes
Overall Length
35.43 - 70.87

Details

Item
Pole Mount
Package Contents
(1) Ceiling Plate(1) Large VESA Plate(1) Small VESA Plate(1) Ceiling Plate Cover(1) Pole Assembly(1) Tension Tool(4) Coach Screw(4) Nylon Anchor(4) M4 Washer(4) M5 Washer(4) M10 Washer(4) M4 Spacer(4) M5 Spacer(4) M6 Spacer(1) Security Screw(1) Set Screw(1) 2mm Allen Key(1) 2.5mm Allen Key(1) 3mm Allen Key(1) 5mm Allen Key(4) M(4) 16mm Display Mounting Screws(4) M(4) 25mm Display Mounting Screws(4) M(5) 16mm Display Mounting Screws(4) M(5) 25mm Display Mounting Screws(4) M(6) 16mm Display Mounting Screws(4) M(6) 30mm Display Mounting Screws
VESA Mount Compatible
Yes
Assembly Required
Yes
Maximum Load Capacity
55 lb
Device Supported
Flat Panel Display
Number of Displays Supported
1
Compatibility
LEDLCD
Mounting Pattern
200 x 200, 7(5) 75, 200 x 100, 100 x 100
Mounting Type
Pole Mount
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.