Atdec heavy duty arm - Silver - 10 year warranty - All mounting hardware included
Mfr # AWM-AHX-S
Zoro # G412184807
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Width
11"
Weight Capacity
35 lb
Series
AWM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWM-AHX-S
Zoro #
G412184807
UPC #
-
Country of Origin
China
Dimensions
Width
11"
Length
17.70 in
Maximum Screen Size Supported
43"
Max. Screen Size Supported
43 in
Details
Color
Silver
Material
Aluminum
Weight Capacity
35 lb
Series
AWM
Features
Cable Management, 180° Rotation, Heavy Duty
Item
Mounting Arm
Compatibility
Atdec Mounts: AWM-LTH, AWM-LR
Maximum Load Capacity
35 lb
Number of Displays Supported
1
Device Supported
Curved Screen Display, Flat Panel Display
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.