Zoro Homepage

Atdec Slider black - 1 Display(s) Supported - 15.43 lb Load Capacity - 75 x 75, 100 x 100

  • Mfr # AWM-HS-B

  • Zoro # G212423250


product price: $58.19
/ea

Key Features

Color
Black
Weight Capacity
15.43 lb
Mounting Pattern
100 x 100, 75 x 75
Maximum Load Capacity
15.43 lb
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWM-HS-B
Zoro #
G212423250
UPC #
-
Country of Origin
China

Details

Color
Black
Weight Capacity
15.43 lb
Item
Mounting Adapter
Mounting Pattern
100 x 100, 75 x 75
Maximum Load Capacity
15.43 lb
Number of Displays Supported
1
Compatibility
Atdec AWM Monitor Arms: AWM-A13, AWM-A46, AWM-A71, AWM-AD
Device Supported
Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.