Zoro Homepage

AWM 130 ARM SILVER

  • Mfr # AWM-A13T-S

  • Zoro # G316255528


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Monitor, Curved Screen Display
Features
-15° to 40° Tilt, Flexible, 360° Panning, Swing, Quick Release Mechanism, Pan Adjustment, Adjustable Tilt, Swivel
Minimum Load Capacity
22.05 lb
Material
Recycled Aluminum
Maximum Load Capacity
26.46 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWM-A13T-S
Zoro #
G316255528
UPC #
881493020689
Country of Origin
China

Details

Device Supported
Monitor, Curved Screen Display
Features
-15° to 40° Tilt, Flexible, 360° Panning, Swing, Quick Release Mechanism, Pan Adjustment, Adjustable Tilt, Swivel
Minimum Load Capacity
22.05 lb
Material
Recycled Aluminum
Maximum Load Capacity
26.46 lb
Form Factor
Post Mountable, Wall Mountable
Item
Mounting Arm
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.