
AWM 710 ARM SILVER
Mfr # AWM-A71T-S
Zoro # G116255667
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
59.52 lb
Number of Displays Supported
3
Device Supported
Monitor, Display
Features
Swivel, Pan, 360° Rotation, Flexible, -15° to 40° Tilt, Quick Release Mechanism, Adjustable Tilt
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWM-A71T-S
Zoro #
G116255667
UPC #
881493020740
Country of Origin
China
Details
Item
Mounting Arm
Maximum Load Capacity
59.52 lb
Number of Displays Supported
3
Device Supported
Monitor, Display
Features
Swivel, Pan, 360° Rotation, Flexible, -15° to 40° Tilt, Quick Release Mechanism, Adjustable Tilt
Color
Silver
Form Factor
Wall Mountable
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Material
Aluminum, Recycled Aluminum, Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.