Zoro Homepage

AWM DYNAMIC ARM FOR POST BLACK

  • Mfr # AWM-ADTC-B

  • Zoro # G116470022


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Features
Rotate, Quick Release Mechanism, -20° to 45° Tilt, Recyclable, +/- 95° Rotation, Cable Management, -180° to 180° Pan, Ergonomic
Color
Black
Device Supported
Curved Screen Display, Monitor, Post
Mounting Pattern
75 x 75, 100 x 100
Maximum Screen Size Supported
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWM-ADTC-B
Zoro #
G116470022
UPC #
881493021303
Country of Origin
China

Dimensions

Maximum Screen Size Supported
35 in

Details

Features
Rotate, Quick Release Mechanism, -20° to 45° Tilt, Recyclable, +/- 95° Rotation, Cable Management, -180° to 180° Pan, Ergonomic
Color
Black
Device Supported
Curved Screen Display, Monitor, Post
Mounting Pattern
75 x 75, 100 x 100
Item
Mounting Arm
VESA Mount Compatible
Yes
Form Factor
Wall Mountable, Desk
Maximum Load Capacity
17.64 lb
Material
Aluminum, Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.