Zoro Homepage

AWM Dynamic Arm for Post black

  • Mfr # AWM-ADTC-B

  • Zoro # G821697042


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Steel
Maximum Screen Size Supported
35 in
Color
Black
Device Supported
Curved Screen Display, Monitor, Post
Features
Rotate, Quick Release Mechanism, -20° to 45° Tilt, Recyclable, +/- 95° Rotation, Cable Management, -180° to 180° Pan, Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWM-ADTC-B
Zoro #
G821697042
UPC #
881493021303
Country of Origin
China

Dimensions

Maximum Screen Size Supported
35 in

Details

Material
Aluminum, Steel
Item
Mounting Arm
Color
Black
Device Supported
Curved Screen Display, Monitor, Post
Features
Rotate, Quick Release Mechanism, -20° to 45° Tilt, Recyclable, +/- 95° Rotation, Cable Management, -180° to 180° Pan, Ergonomic
Maximum Load Capacity
17.64 lb
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Form Factor
Wall Mountable, Desk

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.