Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AWM TILT BRACKET BLACK

  • Mfr # AWM-BT-B

  • Zoro # G112423398


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Weight Capacity
10 to 40 lb
Features
Adjustable Tilt, Heavy Duty, Robust, Tilt, -8° to 12° Tilt, Landscape/Portrait Mounting, +/- 3° Level Adjustment, Tool-less Adjustment; Height Adjustable
Minimum Screen Size Supported
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWM-BT-B
Zoro #
G112423398
UPC #
-
Country of Origin
China

Dimensions

Minimum Screen Size Supported
24"
Maximum Screen Size Supported
55"
Height Adjustable
Yes
Max. Screen Size Supported
55 in
Min. Screen Size Supported
24 in

Details

Color
Black
Material
Steel
Weight Capacity
10 to 40 lb
Features
Adjustable Tilt, Heavy Duty, Robust, Tilt, -8° to 12° Tilt, Landscape/Portrait Mounting, +/- 3° Level Adjustment, Tool-less Adjustment; Height Adjustable
Item
Mounting Bracket
Device Supported
Flat Panel Display, Curved Screen Display, Monitor, Display
VESA Mount Compatible
Yes
Minimum Load Capacity
10 lb
Maximum Load Capacity
40 lb
Mounting Pattern
100 x 100, 75 x 75
Application
Workstation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.