
CEILING MOUNT UP TO 143LB, LONG POLE
Mfr # TH-3070-CTL
Zoro # G216440215
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Steel, Plastic
Maximum Adjustable Depth
31.50 in
Device Supported
Flat Panel Display
Features
Cable Management, 360° Rotation, Tilt
Compatibility
Retail and Commercial Displays
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-3070-CTL
Zoro #
G216440215
UPC #
881493000000
Country of Origin
Multiple
Dimensions
Maximum Adjustable Depth
31.50 in
Maximum Adjustable Width
7.87 in
Maximum Adjustable Height
19.69 in
Details
Material
Aluminum, Steel, Plastic
Device Supported
Flat Panel Display
Features
Cable Management, 360° Rotation, Tilt
Compatibility
Retail and Commercial Displays
Item
Ceiling Mount
Includes
Number of Displays Supported
1
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.