
CEILING MOUNT UP TO 143LB, LONG POLE
Mfr # TH-3070-CTLW
Zoro # G616440211
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Includes
Maximum Adjustable Width
7.87 in
Series
Telehook
Features
360° Rotation, Cable Management, Tilt
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-3070-CTLW
Zoro #
G616440211
UPC #
881493000000
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Adjustable Width
7.87 in
Height Adjustable
Yes
Length
41.70 in
Width
11.80 in
Maximum Adjustable Depth
31.50 in
Height
5.90 in
Maximum Screen Size Supported
74.80 in
Maximum Adjustable Height
19.69 in
Minimum Screen Size Supported
41.30 in
Details
Includes
Series
Telehook
Features
360° Rotation, Cable Management, Tilt
Device Supported
Flat Panel Display
Color
White
Assembly Required
Yes
VESA Mount Compatible
Yes
Item
Ceiling Mount
Material
Plastic, Steel, Aluminum
Mounting Pattern
800 x 500, 200 x 800
Maximum Load Capacity
143 lb
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.