
CEILING MOUNT UP TO 143LB, SHORT POLE
Mfr # TH-3070-CTS
Zoro # G416440220
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Retail and Commercial Displays
Maximum Screen Size Supported
35.50 in
Maximum Adjustable Width
7.87 in
Device Supported
Flat Panel Display
Material
Aluminum, Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-3070-CTS
Zoro #
G416440220
UPC #
881493000000
Country of Origin
Multiple
Dimensions
Maximum Screen Size Supported
35.50 in
Maximum Adjustable Width
7.87 in
Maximum Adjustable Depth
31.50 in
Maximum Adjustable Height
19.69 in
Minimum Screen Size Supported
21.50 in
Height Adjustable
Yes
Details
Compatibility
Retail and Commercial Displays
Device Supported
Flat Panel Display
Material
Aluminum, Plastic, Steel
Features
Tilt, 360° Rotation, Cable Management
Maximum Load Capacity
143 lb
Assembly Required
Yes
Item
Ceiling Mount
Mounting Pattern
800 x 500
Includes
Pole Assembly, 2 x Mounting Bracket, Horizontal Rail, Ceiling Cover, 2 x Bracket Locking Plate, Clamp Cover Middle, 2 x Cable Clip, Mounting Cover, Clamp Cover Bottom, Mounting Plate, Head Clamp Assembly, 2 x Clamp Cover Side, Tightening Tool, Mounting Hardware
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.