
CEILING MOUNT UP TO 55LB, SHORT POLE
Mfr # TH-1040-CTS
Zoro # G416440213
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Features
Pan, Quick Release Mechanism, Cable Management, Swivel, 360° Rotation, Tilt, Anti-theft
Number of Displays Supported
1
Compatibility
LCD, LED
Assembly Required
Yes
Material
Aluminum, Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-1040-CTS
Zoro #
G416440213
UPC #
881493000000
Country of Origin
China
Dimensions
Height Adjustable
Yes
Details
Features
Pan, Quick Release Mechanism, Cable Management, Swivel, 360° Rotation, Tilt, Anti-theft
Item
Ceiling Mount
Number of Displays Supported
1
Compatibility
LCD, LED
Assembly Required
Yes
Material
Aluminum, Steel, Plastic
Mounting Pattern
75 x 75, 200 x 200, 100 x 100, 200 x 100
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Color
Black
Maximum Load Capacity
55 lb
Includes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.