Zoro Homepage

CEILING PROJECTOR MOUNT, FIXED DROP

  • Mfr # TH-WH-PJ-FM

  • Zoro # G216440178


product price: $74.59
/ea

Key Features

Overall Width
5.25
Overall Length
5.50
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-WH-PJ-FM
Zoro #
G216440178
UPC #
881493000000
Country of Origin
China

Dimensions

Overall Width
5.25
Overall Length
5.50

Details

Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.