Zoro Homepage

DUAL CROSSBAR BLACK

  • Mfr # AWM-LR-B

  • Zoro # G112423305


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
11.2"
Width
31.5"
Weight Capacity
30.86 lb
Mounting Pattern
75 x 75, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWM-LR-B
Zoro #
G112423305
UPC #
-
Country of Origin
China

Dimensions

Height
11.2"
Width
31.5"
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Black
Weight Capacity
30.86 lb
Item
Crossbar
Mounting Pattern
75 x 75, 100 x 100
Maximum Load Capacity
30.86 lb
Device Supported
Mounting Arm, Monitor
Number of Displays Supported
2
Compatibility
Atdec Mounting Arm: AWM-AHX, AWM-A46, AWM-A71, AWM-L

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.