Zoro Homepage

Fixed angle wall mount. Max load: 363lb.

  • Mfr # ADWS-1FP-100-W

  • Zoro # G716471344


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Height Adjustable
Yes
Package Contents
1 x TH-VWP-100 Mounting Rail, 2 x TH-VWVP Wall Brackets
VESA Mount Compatible
Yes
Features
Screen Level Adjustment, Padlock, Horizontal Adjustment
Material
Steel, Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADWS-1FP-100-W
Zoro #
G716471344
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes

Details

Package Contents
1 x TH-VWP-100 Mounting Rail, 2 x TH-VWVP Wall Brackets
VESA Mount Compatible
Yes
Features
Screen Level Adjustment, Padlock, Horizontal Adjustment
Item
Wall Mount
Material
Steel, Aluminum
Device Supported
Display, Digital Signage Display
Maximum Load Capacity
364 lb
Mounting Pattern
400 x 300, 400 x 600, 800 x 200, 800 x 400, 400 x 200, 600 x 200, 800 x 600, 600 x 400, 200 x 800, 200 x 300, 400 x 800, 200 x 600, 200 x 200, 200 x 400, 900 x 600, 400 x 400, 300 x 300
Mount Profile
Low Profile/Fixed
Mount Pattern
Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.