
HINGED MEDIA STORAGE PANEL BLACK
Mfr # AD-AC-PH-B
Zoro # G815806191
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
17.64 lb
Device Supported
Display, Mini PC, Storage Device, Video Conference Equipment
Color
Black
Maximum Screen Size Supported
50 in
Form Factor
Under Desk, Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-AC-PH-B
Zoro #
G815806191
UPC #
881493021143
Country of Origin
China
Dimensions
Maximum Screen Size Supported
50 in
Details
Maximum Load Capacity
17.64 lb
Device Supported
Display, Mini PC, Storage Device, Video Conference Equipment
Color
Black
Form Factor
Under Desk, Wall Mountable
Mount Function
Wall Mount
Item
Hinge
Material
Steel
Mount Pattern
Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.