This item is Discontinued.

This item is Discontinued.
Micro Destop Monitor Mount (Discontinued)
Mfr #
AF-M-P
Zoro #
G5328496
UPC # 881493010857
Country of Origin United States
Category Monitor Mounts & Brackets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AF-M-P
Zoro #
G5328496
UPC #
881493010857
Country of Origin
United States
Details
Color
Silver
Material
Aluminum, Plastic
Weight Capacity
17.60 lb
Features
Pan, Tilt, Rotate
Product Type
Desk Mount
Includes
Mounting Hardware.
Number of Displays Supported
1
Mounting Pattern
100 x 100
Item
Desk Mount
Device Supported
LCD Display
Description
This ATDEC Micro Desktop Monitor Mount is silver in color and is a desk mount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.