Zoro Homepage

Notebook Monitor Arm Combo Mou

  • Mfr # AF-AT-NBC-P

  • Zoro # G7173434


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum, Steel
Weight Capacity
17.60 lb
Features
Tilt, Pan
Includes
17.32" Long Post with 4.88" Arm - Silver, Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-AT-NBC-P
Zoro #
G7173434
UPC #
881493015692
Country of Origin
United States

Details

Color
Silver
Material
Aluminum, Steel
Weight Capacity
17.60 lb
Features
Tilt, Pan
Item
Desk Mount
Includes
17.32" Long Post with 4.88" Arm - Silver, Mounting Hardware.
Product Type
Desk Mount
Device Supported
Notebook, LCD Display
Number of Displays Supported
1
Mounting Pattern
100 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.