TELEHOOK 2X2 VIDEO WALL
Mfr # ADWS-2X2F-200-W
Zoro # G516582066
product price: $1,017.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Video Wall
Includes
4 x TH-VWP-100 39.3" Mounting Rail, 4 x TH-VWV Wall Brackets
Minimum Screen Size Supported
46 in
Maximum Screen Size Supported
65 in
Mount Pattern
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADWS-2X2F-200-W
Zoro #
G516582066
UPC #
881493016453
Country of Origin
China
Dimensions
Minimum Screen Size Supported
46 in
Maximum Screen Size Supported
65 in
Details
Device Supported
Video Wall
Includes
4 x TH-VWP-100 39.3" Mounting Rail, 4 x TH-VWV Wall Brackets
Mount Pattern
Universal
Mounting Pattern
400 x 300, 200 x 400, 600 x 400, 400 x 400, 600 x 200, 300 x 300, 800 x 200, 200 x 200, 200 x 300, 400 x 200, 300 x 200
Item
Wall Mount
Maximum Load Capacity
363 lb
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.