Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TELEHOOK 3X3 VIDEO WALL

  • Mfr # ADWS-3X3F-260-W

  • Zoro # G616582072


product price: $2,177.99
/ea
Free Shipping & Returns

Key Features

Mount Pattern
Universal
Material
Aluminum, Steel
Minimum Screen Size Supported
42 in
Maximum Screen Size Supported
49 in
Number of Displays Supported
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADWS-3X3F-260-W
Zoro #
G616582072
UPC #
881493017047
Country of Origin
China

Dimensions

Minimum Screen Size Supported
42 in
Maximum Screen Size Supported
49 in

Details

Mount Pattern
Universal
Material
Aluminum, Steel
Number of Displays Supported
9
Item
Wall Mount
Maximum Load Capacity
363 lb
Mounting Pattern
800 x 200, 200 x 300, 600 x 400, 200 x 400, 300 x 300, 400 x 200, 600 x 200, 400 x 300, 300 x 400, 300 x 200, 200 x 200, 400 x 400
Includes
3 x TH-VWP-100 39.3" Mounting Rail, 3 x TH-VWP-160 62.9" Mounting Rail, 9 x TH-VWV Wall Brackets
Device Supported
Video Wall

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.