Telehook Video Verticals Brackets (2)
Mfr # TH-VWV
Zoro # G016582146
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Features
Anti-theft, Durable, Leveling System
Device Supported
Flat Panel Display
Height
18.90 in
Maximum Adjustable Width
7.87 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-VWV
Zoro #
G016582146
UPC #
881493008335
Country of Origin
Taiwan, Province of China
Dimensions
Height
18.90 in
Maximum Adjustable Width
7.87 in
Maximum Adjustable Height
15.75 in
Depth
2.37 in
Width
2 in
Details
Features
Anti-theft, Durable, Leveling System
Item
Wall Mount
Device Supported
Flat Panel Display
Material
Steel
Color
Black
Series
ProAV
Mounting Pattern
200 x 400
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.