Telehook100 cm Video Wall Plate
Mfr # TH-VWP-100
Zoro # G816582117
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Mounting Pattern
200 x 400
Compatibility
Telehook Mounts:TH-VWV Bracket Set, TH-VWP-100 Wall Plate (100cm), TH-VWP-160 Wall Plate (160cm)
Device Supported
Flat Panel Display
Material
Steel
Features
Leveling System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-VWP-100
Zoro #
G816582117
UPC #
881493008045
Country of Origin
Taiwan, Province of China
Details
Mounting Pattern
200 x 400
Compatibility
Telehook Mounts:TH-VWV Bracket Set, TH-VWP-100 Wall Plate (100cm), TH-VWP-160 Wall Plate (160cm)
Device Supported
Flat Panel Display
Material
Steel
Features
Leveling System
Item
Mounting Plate
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.