Zoro Homepage

Wall Direct Monitor Mount Poli

  • Mfr # AF-WD-P

  • Zoro # G5308582


product price: $29.59
/ea

Key Features

Color
Silver
Material
Plastic, Aluminum
Weight Capacity
17.60 lb
Features
Tilt, Pan
Includes
Display Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-WD-P
Zoro #
G5308582
UPC #
881493010956
Country of Origin
United States

Details

Color
Silver
Material
Plastic, Aluminum
Weight Capacity
17.60 lb
Features
Tilt, Pan
Item
Wall Mount
Includes
Display Mounting Hardware.
Product Type
Wall Mount
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Monitor
Number of Displays Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.