This item is Discontinued.

Atdec X-Large range TV/AV cart, supports displays 50 to 80 & 165 lbs, for mounting XL heavy AD-TVC-75

X-Large range TV/AV cart, supports displays 50 to 80 & 165 lbs, for mounting XL heavy (Discontinued)

  • Mfr # AD-TVC-75
  • Zoro # G716440111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-TVC-75
Zoro #
G716440111
UPC #
881493000000
Country of Origin
China

Dimensions

Caster Size
3 in
Maximum Screen Size Supported
80 in
Maximum Adjustable Height
11.80 in
Minimum Screen Size Supported
50 in

Details

Item
Display Cart
Color
Black
Material
Steel
Features
Cable Management, Adjustable Shelf, Locking Casters, Adjustable Width, Adjustable Height, Mobility
Mounting Pattern
300 x 200, 200 x 300, 400 x 200, 400 x 300, 200 x 200, 200 x 400, 800 x 200, 400 x 400, 600 x 400, 600 x 200, 300 x 300, 800 x 400
Includes
Display Cart, Mounting Hardware
Number of Casters
4
Maximum Load Capacity
165.35 lb

Description

X-Large range TV/AV cart, supports displays 50 to 80 & 165 lbs, for mounting XL heavy displays, functional & economical, universal VESA, black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.