Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 120VAC, 5-7/8 in. W

  • Mfr # 3055A

  • Zoro # G6298601


product price: $149.58
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Gel, Wet Cell
Automatic/Manual
Automatic
Input Amps
10
Voltage Rating
120VAC
Standards
CEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3055A
Zoro #
G6298601
UPC #
099684006583
Country of Origin
China

Dimensions

Cable Length
6.5 ft
Overall Width
10 1/2 in
AC Cord Length
6 ft
Overall Height
5 1/2 in
Overall Depth
10 1/2 in
Power Cord Length
6 ft

Details

Item
Battery Charger
For Use With Battery Type
AGM, Gel, Wet Cell
Automatic/Manual
Automatic
Input Amps
10
Voltage Rating
120VAC
Standards
CEC
Charger Style
Benchtop
Charge Type
Smart
Maintaining Amps @ Voltage
2A @ 12V, 2A @ 6V
Battery Charger CEC Compliant
CEC Compliant
Cranking Amps
65A
Avg. Charge Time 6V High
4 hr.
Cable Gauge
6 1/2 AWG
Input Voltage
120V AC
Boost Amps @ Voltage
50A @ 6V, 50A @ 12V
Charger Function
Charging
Peak Amps
10A
Avg. Charge Time 12V Low
4 hr.
Material
Steel
Avg. Charge Time 12V High
3 hr.
Cold Crank Amps
50A
Charging Amps @ Voltage
50A/10A/2A/4A @ 12V, 50A/10A/2A/4A @ 6V
Timer
Microprocessor Controlled
Portable
Yes
For Battery Voltage
6 V DC, 12 V DC
Taper to Amps
0.20A
CEC Compliant
CEC Compliant
Application
Charging all Battey Types
Amps
2/10A
Charge Time 6V
4 hr.
Indoor / Outdoor
Indoor
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Connector Type
Alligator Clip
Timer Style
Microprocessor Controlled
Maintaining Current @ Voltage
2 A @ 12V, 2 A @ 6V
Cable Wire Gauge
18 AWG
Input Current
10 A
Housing Material
Steel
Cold Cranking Current @ Voltage
50 A @ 12V
Boost Current @ Voltage
50 A @ 6V, 50 A @ 12V
Indoor or Outdoor Use
Indoor
Charging Current @ Voltage
10 A @ 12V, 10 A @ 6V, 4 A @ 12V, 4 A @ 6V

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Gel, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 50 A @ 6V, 50 A @ 12V, Charging Current @ Voltage 10 A @ 12V, 10 A @ 6V, 4 A @ 12V, 4 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, 2 A @ 6V, Cable Length 6.5 ft, Cable Wire Gauge 18 AWG, Charge Type Smart, Charger Function Charging, Cold Cranking Current @ Voltage 50 A @ 12V, Connector Type Alligator Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.