Zoro Homepage
This item is Discontinued.
Atec Battery Charger and Maintainer, 12V 9004

Battery Charger and Maintainer, 12V (Discontinued)

  • Mfr # 9004
  • Zoro # G2010681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9004
Zoro #
G2010681
UPC #
099684002622
Country of Origin
China

Dimensions

Overall Height
15 1/2 in
Overall Depth
10 in
Lead Size
18 AWG
Overall Width
11 1/2 in
Cable Length
6 ft

Description

Battery Charger and Maintainer, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12, Cable Length 6 ft, Charge Type Float, Charger Function Charging, Maintaining, Includes Output Clips, Ring Terminals, Quick Connect Fly Leads, Input Voltage 120V AC, Overall Depth 10 in, Overall Height 15 1/2 in, Overall Width 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.