Zoro Homepage
This item is Discontinued.
Atec Work Light, Oval, COB LED, 1050 lm, 11.1VDC 12-1037

Work Light, Oval, COB LED, 1050 lm, 11.1VDC (Discontinued)

  • Mfr # 12-1037
  • Zoro # G7116140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-1037
Zoro #
G7116140
UPC #
099684006637
Country of Origin
China

Dimensions

Depth
9"
Width - Vehicle Lighting
9 in
Length - Vehicle Lighting
12 in
Height
7"
Height - Vehicle Lighting
7 in
Width
9"
Length
12"

Details

Item
Work Light
Voltage
11.1V DC
Lamp Type
COB LED
Lens Design
Oval
Sub-Category
Work Lights
Lumens - Vehicle Lighting
1200 lm
Current Drawn
0.6A
Lens Color
Clear
Light Output
1050 lm
Lens Shape - Vehicle Lighting
Oval
Application
Interior/Exterior
Features
Portable
Housing Color
Yellow
Base Material
Cast Aluminum
Lighting Technology - Vehicle Lighting
LED
Mounting - Vehicle Lighting
Permanent
Standards
IP65 Dust and Water Resistant Charger is UL/CE Listed
Lens Material
Tempered Glass
Includes
Magnetic Stand
Housing Material
Powder Coated Aluminum
Mounting
Surface

Description

Work Light, Standards IP65 Dust and Water Resistant Charger is UL/CE Listed, Base Material Cast Aluminum, Features Portable, Housing Color Yellow, Housing Material Powder Coated Aluminum, Includes Magnetic Stand, Lens Material Tempered Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.