Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Local/Remote Single Port Ip Dvi Kvm

  • Mfr # CN9600

  • Zoro # G0116430


product price: $945.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Microphone
Yes
DVI
Yes
Package Contents
1-Local/Remote Share Access Single Port DVI KVM over IP Switch , 1 x KVM Cable (DVI-D, USB, Audio; 1.8-m/6 ft), 1 x USB Cable (1.8 m/6 ft), 1 x Power Adapter, 1 x Mounting Kit, 1 x User Instructions
Number of DVI Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN9600
Zoro #
G0116430
UPC #
672792011016
Country of Origin
Unknown

Details

USB
Yes
Microphone
Yes
DVI
Yes
Package Contents
1-Local/Remote Share Access Single Port DVI KVM over IP Switch , 1 x KVM Cable (DVI-D, USB, Audio; 1.8-m/6 ft), 1 x USB Cable (1.8 m/6 ft), 1 x Power Adapter, 1 x Mounting Kit, 1 x User Instructions
Number of DVI Ports
2
Number of Local Users Supported
1
Environmentally Friendly
Yes
PS/2 Port
Yes
Number of Network (RJ-45) Ports
2
Mount Type
Rack-mountable
Number of Computers Supported
1
Network (RJ-45)
Yes
Item
KVM Console/Extender
Max. Resolution
1920 x 1200
Device Type
KVM Extender
Number of USB Ports
4
Connectivity Technology
Wired
Number of PS/2 Ports
1
Headphone
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.