1 REMOTE & 1 LOCAL SIMULTANEOUS USERS, 32PORT CAT5 FHD IP KVM WITH VIRTUAL MEDIA AND DUAL POWER

  • Mfr # KN1132VB

  • Zoro # G516424304


product price:  $6,249.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Max. Resolution
1900 x 1200
Number of HDMI Ports
1
Number of VGA Ports
1
Device Type
KVM over IP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN1132VB
Zoro #
G516424304
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Height
1.7 in
Length
17.07 in
Width
16.2 in

Details

Max. Resolution
1900 x 1200
Number of HDMI Ports
1
Number of VGA Ports
1
Device Type
KVM over IP
Number of USB Ports
6
Input Voltage Range
100-240V
USB
Yes
Server Connection Via Twisted Pair
Category 5
Minimum Operating Temperature
32°F (0°C)
Number of Network (RJ-45) Ports
36
Number of Computers Supported
512
Item
KVM Switchbox
Number of Remote Users Supported
1
Maximum Operating Temperature
104°F (40°C)
Number of Local Users Supported
1
Maximum Operating Distance
164.04 ft
Mount Type
Rack-mountable
Frequency
60 Hz, 50 Hz
Package Contents
KN1132VB KVM over IP Switch, 2x power cords, 1x mounting kit, 2x Lok-U-Plugs, 1x Lok-U-Plug installation tool, 1x foot pad set (4 pcs.), 1x user instructions
Connectivity Technology
Wired
Graphic Mode
Full HD
Network (RJ-45)
Yes
HDMI
Yes
Features
Virtual Display Technology, Video DynaSync
Input Current
1A
USB 2.0
Yes
VGA
Yes

Description

1 REMOTE & 1 LOCAL SIMULTANEOUS USERS, 32PORT CAT5 FHD IP KVM WITH VIRTUAL MEDIA AND DUAL POWER SUPPLY - FIPS 140-2 TAA COMPLIANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.