Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Remote & 1 Local Simultaneous Users

  • Mfr # KN1116VA

  • Zoro # G9591857


product price: $3,326.99
/ea
Free Shipping & Returns

Key Features

Depth
17.3 in
VGA
Yes
Number of Computers Supported
16
Height
1.7 in
Max. Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN1116VA
Zoro #
G9591857
UPC #
672792403880
Country of Origin
Unknown

Dimensions

Depth
17.3 in
Height
1.7 in
Width
11.3 in
Rack Height
1U

Details

VGA
Yes
Number of Computers Supported
16
Max. Resolution
1920 x 1200
PS/2 Port
Yes
Number of USB Ports
6
Number of Remote Users Supported
1
Input Voltage Range
120V AC to 230V AC
USB
Yes
Item
KVM Switchbox
Number of PS/2 Ports
2
Number of Local Users Supported
1
Mount Type
Rack-mountable, Desktop
Environmentally Friendly
Yes
Number of VGA Ports
1
Number of Network (RJ-45) Ports
22
Input Voltage
230 V AC, 120 V AC
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.