Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 User 8-Port CAT5 IP KVM

  • Mfr # KH1508AI

  • Zoro # G616424556


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

VGA
Yes
Number of Network (RJ-45) Ports
9
Height
1.7 in
Depth
6.4 in
Maximum Operating Distance
130 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1508AI
Zoro #
G616424556
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
6.4 in
Width
17.2 in

Details

VGA
Yes
Number of Network (RJ-45) Ports
9
Maximum Operating Distance
130 ft
Network (RJ-45)
Yes
PS/2 Port
Yes
Item
KVM Switchbox
Number of PS/2 Ports
2
Package Contents
1 x KH1508AI KVM Switch, 1 x Power cord, 1 x Firmware Upgrade Cable, 1 x Rack Mounting Kit
Number of VGA Ports
1
Max. Resolution
1600 x 1200
Input Voltage
240 V AC
Graphic Mode
UXGA
Daisy Chain Supported
Yes
Serial Port
Yes
Number of Computers Supported
1
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.