Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10ft. Single Display DisplayPort Universal Secure KVM Cable Kit

  • Mfr # 2L7D02UHDPX5

  • Zoro # G416424459


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
1 x USB Type A - Male, 1 x Mini-phone Stereo Audio - Female, 1 x HDMI Digital Audio/Video - Male
Cable Length
5.91 ft
Compatible With
Aten KVM Switches: CS1148DP4, CS1148DP4C, CS1142DP4, CS1142DP4C, CS1144DP4, CS1144DP4C
Connector on Second End Details
2 x DisplayPort Digital Audio/Video - Male, 1 x Mini-phone Stereo Audio - Female, 1 x USB Type B - Male
Device Supported
Speaker, KM Switch, Server, Keyboard/Mouse, Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L7D02UHDPX5
Zoro #
G416424459
UPC #
672792000000
Country of Origin
China

Dimensions

Cable Length
5.91 ft

Details

Connector on First End Details
1 x USB Type A - Male, 1 x Mini-phone Stereo Audio - Female, 1 x HDMI Digital Audio/Video - Male
Item
KVM Cable
Compatible With
Aten KVM Switches: CS1148DP4, CS1148DP4C, CS1142DP4, CS1142DP4C, CS1144DP4, CS1144DP4C
Connector on Second End Details
2 x DisplayPort Digital Audio/Video - Male, 1 x Mini-phone Stereo Audio - Female, 1 x USB Type B - Male
Device Supported
Speaker, KM Switch, Server, Keyboard/Mouse, Computer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.