Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10M USB3.1 GEN1 EXTENDER CABLE33FT USB 3.1 GEN1 EXTENDER CABLE

  • Mfr # UE3310

  • Zoro # G714876776


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Cable Length
32.81 ft
Includes
(1) UE3310 USB3.1 Gen1 Extender Cable, (1) AC Power Adapter, (1) USB Extension Cable
Color
Black
Cable Type
USB
Data Transfer Speed
5-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UE3310
Zoro #
G714876776
UPC #
672792007279
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
32.81 ft

Details

Item
Data Transfer Cable
Includes
(1) UE3310 USB3.1 Gen1 Extender Cable, (1) AC Power Adapter, (1) USB Extension Cable
Color
Black
Cable Type
USB
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB 3.1 Type A - Male
Connector on Second End Details
1 x USB 3.1 Type A - Female
Cable Characteristic
Extension Cable
End 2 Connection Type
USB 3.1 Type A - Female
End 1 Connection Type
USB 3.1 Type A - Male
Package Contents
1x UE3310 USB3.1 Gen1 Extender Cable, 1x AC Power Adapter, 1x USB Extension Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.