Shop ATEN
See all product information
Create Account
15 m USB3.2 Gen1 Extender Cable
- Mfr # UE3315A
- Zoro # G114884807
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Cable Length
49.21 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Female
Includes
15 m USB3.2 Gen1 Extender Cable, (1) Power Adapter
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UE3315A
- Zoro #
- G114884807
- UPC #
- 672792012228
- Country of Origin
- Taiwan, Province of China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.2 (Gen 1) Type A - Male
- End 2 Connection Type
- USB 3.2 (Gen 1) Type A - Female
- Includes
- 15 m USB3.2 Gen1 Extender Cable, (1) Power Adapter
- Color
- Black
- Cable Type
- USB
- Features
- Locking Protection, Plug & Play
- Data Transfer Speed
- 5-Gbit/s
- Connector on Second End Details
- 1 x USB 3.2 (Gen 1) Type A - Female
- Cable Characteristic
- Extension Cable
- Green Environmental Attribute
- Environmentally Friendly
- Device Supported
- Computer
- Connector on First End Details
- 1 x USB 3.2 (Gen 1) Type A - Male
- Environmentally Friendly
- Yes
- Package Contents
- 15 m USB3.2 Gen1 Extender Cable, 1 x Power Adapter
Dimensions
- Cable Length
- 49.21 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.