16-PORT 17.3IN LCD INTEGRATED USB/PS2 COMBO KVM WITH AN EXTRA CONSOLE PORT AND USB

  • Mfr # CL5716MW

  • Zoro # G416424374


product price: $1,919.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:09
Keyboard
Yes
Height
1.7 in
Display Screen Type
LED
Input Voltage Range
100-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5716MW
Zoro #
G416424374
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Screen Size
17.3 in
Rack Height
1U
Width
27.1 in

Details

Aspect Ratio
16:09
Keyboard
Yes
Display Screen Type
LED
Input Voltage Range
100-240V AC
Minimum Operating Temperature
32°F (0°C)
Package Contents
16-Port PS/2-USB VGA Single Rail LCD KVM Switch, 2 x Custom KVM Cable (VGA, USB; 1.8m/6ft), 1 x Custom Console Cable (VGA, USB, PS/2; 27cm/0.88ft), 1 x Firmware Upgrade Cable, 1 x Power Cord (AC Power Models), 1 x User Instructions
Number of Computers Supported
16
Platform Supported
Linux, Mac, Sun, PC
Daisy Chain
Yes
Number of USB Ports
1
Device Type
LCD Rack Console
Pointing Device Type
Mouse
KVM Switch
Yes
Input Voltage
120 V AC, 230 V AC
Maximum Operating Temperature
104°F (40°C)
Product Material
Plastic, Metal
VGA
Yes
Screen Resolution
1920 x 1080
Item
LCD Rack Console
USB
Yes
Screen Mode
Full HD
PS/2 Port
Yes

Description

16-PORT 17.3IN LCD INTEGRATED USB/PS2 COMBO KVM WITH AN EXTRA CONSOLE PORT AND USB PERIPHERAL SUPPORT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.