Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-Port CAT5 KVM Switch

  • Mfr # KH1516A

  • Zoro # G716424524


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
16
Max. Resolution
1600 x 1200
PS/2 Port
Yes
Number of Computers Supported
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1516A
Zoro #
G716424524
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.3 in
Height
1.7 in

Details

Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
16
Max. Resolution
1600 x 1200
PS/2 Port
Yes
Number of Computers Supported
16
Number of USB Ports
2
Number of VGA Ports
1
USB
Yes
VGA
Yes
Maximum Operating Distance
164.04 ft
Item
KVM Switchbox
Number of PS/2 Ports
2
Daisy Chain Supported
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.