
16-PORT HDMI KVM SWITCH
Mfr # CS17916
Zoro # G516424366
product price: $1,091.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Max. Resolution
1920 x 1200
Depth
17.2 in
HDMI
Yes
Platform Supported
Sun, PC, Mac, Linux
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS17916
Zoro #
G516424366
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Depth
17.2 in
Width
10.1 in
Height
1.7 in
Details
Environmentally Friendly
Yes
Max. Resolution
1920 x 1200
HDMI
Yes
Platform Supported
Sun, PC, Mac, Linux
Number of Computers Supported
16
Number of USB Ports
19
USB
Yes
Package Contents
16-Port USB HDMI KVM Switch, Rack Mounting Kit, 2 x Custom USB HDMI KVM Cable Sets (2L7D02UH), 1 x Firmware Upgrade Cable, 1 x Power Adapter, 1 x Foot Pad Set (4 pcs), 1 x Quick Start Guide
Headphone
Yes
Minimum Scan Interval
1 Second
Graphic Mode
WUXGA
Microphone
Yes
Item
KVM Switchbox
Number of HDMI Ports
17
Number of Local Users Supported
1
Input Voltage
5 V DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.